BLACK BOX KVM EXTENDER KIT OVER FIBER - DUAL-MONITOR, HDMI 4K30, USB 2.0, AUDIO, SERIAL, L

  • Mfr # KVXLCHF-200

  • Zoro # G910543311


product price:  $1,268.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
5 V DC
Number of Computers Controlled
1
Max. Resolution
3840 x 2160
Receiver Width
7.15 in
Receiver Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KVXLCHF-200
Zoro #
G910543311
UPC #
822088151777
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
7.15 in
Receiver Depth
3.25 in
Transmitter Depth
3.25 in
Transmitter Height
1.10 in
Receiver Height
1.10 in
Transmitter Width
7.15 in

Details

Item
KVM Console/Extender
Input Voltage
5 V DC
Number of Computers Controlled
1
Max. Resolution
3840 x 2160
Graphics Mode
4K
Series
KVX
Number of Local Users Supported
1
Max. Operating Distance
98425.20 ft
Includes
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU,and UK plug types), (2) HDMI Cables 1.2M (4 ft.), (1) 3.5MM Audio Cable 1.8M (6 ft.), (1) USB-B TO USB-A Cable 1.8M (6 ft.), (2) Deskmount Kits With Screws
Number of HDMI Ports
6
Device Type
KVM Extender
USB
Yes
Connectivity Technology
Wired
Number of USB Ports
5
HDMI
Yes
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 5V, 2A Power Supplies (includes US, EU,and UK plug types), 2 x HDMI Cables 1.2M (4 ft.), 1 x 3.5MM Audio Cable 1.8M (6 ft.), 1 x USB-B TO USB-A Cable 1.8M (6 ft.), 2 x Deskmount Kits With Screws

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.