BLACK BOX KVM Extender over CATx/Fiber - Dual-Monitor, 4K DisplayPort, USB 2.0 Hub, Serial, Audio

  • Mfr # KVXHP-200

  • Zoro # G116424353


product price:  $2,084.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC
Transmitter Depth
5.83 in
Receiver Width
7.32 in
Max. Resolution
4096 x 2160
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVXHP-200
Zoro #
G116424353
UPC #
822088000000
Country of Origin
United Kingdom

Dimensions

Transmitter Depth
5.83 in
Receiver Width
7.32 in
Transmitter Height
1.54 in
Transmitter Width
7.32 in
Rack Height
1U
Receiver Height
1.54 in
Receiver Depth
5.83 in

Details

Item
KVM Extender
Input Voltage
12 V DC
Max. Resolution
4096 x 2160
Connectivity Technology
Wired
Number of Computers Supported
2
USB
Yes
Network (RJ-45)
Yes
Graphic Mode
4K
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 12V, 1.5A Power Supply, 2 x DisplayPort cables M/M, 1.8m (6 ft.), 2 x USB Type A to B cables, M/M, 1.8m (6 ft.), 1 x 3.5mm audio cable, MM 3m (10 ft.), 2 x US Power Cords
Number of Network (RJ-45) Ports
2
Maximum Operating Distance
13123.36 ft
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Microphone
Yes
Number of USB Ports
6
Number of Local Users Supported
1
DisplayPort
Yes
Input Voltage Range
100-240 VAC
Headphone
Yes
Device Type
KVM Extender

Description

KVM Extender over CATx/Fiber - Dual-Monitor, 4K DisplayPort, USB 2.0 Hub, Serial, Audio, Local Video

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.