BLACK BOX KVM EXTENDER OVER CATX/FIBER - SINGLE-MONITOR, 4K DISPLAYPORT, USB 2.0 HUB, SERI

  • Mfr # KVXHP-100

  • Zoro # G910544158


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
4096 x 2160
Graphics Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVXHP-100
Zoro #
G910544158
UPC #
822088151791
Country of Origin
United Kingdom

Dimensions

Receiver Height
1.55 in
Transmitter Height
1.55 in
Receiver Width
7.31 in
Receiver Depth
6.06 in
Transmitter Depth
6.06 in
Transmitter Width
7.31 in
Rack Height
1U

Details

Item
KVM Extender
Input Voltage
12 V DC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
4096 x 2160
Graphics Mode
4K
Headphone
Yes
Device Type
KVM Extender
USB
Yes
Includes
(1) Transmitter, (1) Receiver, (2) 12V, 1.5A Power Supply, (1) DisplayPort cables M/M, 1.8m (6 ft.), (1) USB Type A to B cables, M/M, 1.8m (6 ft.), (1) 3.5mm audio cable, MM, 3m (10 ft.), (2) US Power Cords
Number of Network (RJ-45) Ports
2
Power Consumption
18 W
Connectivity Technology
Wired
Microphone
Yes
Max. Operating Distance
13123.36 ft
Number of Local Users Supported
1
DisplayPort
Yes
Series
KVXHP
Number of USB Ports
6
Frequency
60 Hz, 50 Hz
Mounting
Rack-mountable
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 12V, 1.5A Power Supply, 1 x DisplayPort cables M/M, 1.8m (6 ft.), 1 x USB Type A to B cables, M/M, 1.8m (6 ft.), 1 x 3.5mm audio cable, MM, 3m (10 ft.), 2 x US Power Cords
Environmentally Friendly
Yes
Input Voltage Range
100-240 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.