BLACK BOX KVM EXTENDER RECEIVER WITH VIRTUAL MACHINE ACCESS - DUAL-MONITOR, POE, DVI-D, V-

  • Mfr # EMD2002PE-R-P

  • Zoro # G810544081


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240 V AC, 100 V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
1920 x 1200
Power Consumption
7.50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD2002PE-R-P
Zoro #
G810544081
UPC #
822088144243
Country of Origin
Ireland

Dimensions

Receiver Height
1.32 in
Receiver Width
7.62 in
Receiver Depth
5.79 in

Details

Item
KVM Extender Receiver
Input Voltage
240 V AC, 100 V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
1920 x 1200
Power Consumption
7.50 W
Headphone
Yes
Microphone
Yes
Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Device Type
KVM Extender
Number of DVI Ports
2
Includes
Emerald EMD2002PE-R-P KVM Extender Receiver, (1) 12-VDC Power Supply and Power Cord
Connectivity Technology
Wired
Platform Supported
Windows, Linux, Mac
Number of Network (RJ-45) Ports
1
DVI
Yes
USB
Yes
Number of USB Ports
5
Max. Operating Distance
328 ft
Package Contents
Emerald EMD2002PE-R-P KVM Extender Receiver, 12-VDC Power Supply and Power Cord
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
328.08 ft
Graphic Mode
WUXGA
Data Link Protocols
TCP/IP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.