Black Box KVM Extender, RJ45
- Mfr # KV04AUS-REM
- Zoro # G2412038
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Includes
(1) 5VDC 2.5A Power Supply.
Connector Type
(1) 3.5mm Audio Jack; (2) USB Type-A (Female) for Mouse and Keyboard; (1) HD15 (Female) for Video; (2) RJ45 (Female) for Interconnect; (1) Barrel Type Plug for Power
USB
Yes
Number of Remote Users Supported
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV04AUS-REM
- Zoro #
- G2412038
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Includes
- (1) 5VDC 2.5A Power Supply.
- Item
- KVM Console
- Connector Type
- (1) 3.5mm Audio Jack; (2) USB Type-A (Female) for Mouse and Keyboard; (1) HD15 (Female) for Video; (2) RJ45 (Female) for Interconnect; (1) Barrel Type Plug for Power
- USB
- Yes
- Number of Remote Users Supported
- 1
- Network (RJ-45)
- Yes
- Number of Computers Supported
- 1
- Number of PS/2 Ports
- 2
- Max. Operating Distance
- 984.25 ft
- Number of USB Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Video Resolution
- 1900 x 1440
- Graphic Mode
- WUXGA
- VGA
- Yes
- Connectivity Technology
- Wired
- Number of VGA Ports
- 1
Dimensions
- Receiver Width
- 1.77 in
- Receiver Depth
- 2.56 in
- Receiver Height
- 0.98 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.