Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX KVM LCD CONSOLE TRAY - 17-IN., SINGLE-RAIL, TOUCHPAD, LED BACKLIGHT, USB, HDMI

  • Mfr # KVT617A

  • Zoro # G716130517


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Depth
20.7 in
Aspect Ratio
16:09
Display Screen Type
LCD
Device Type
LCD Rack Console
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVT617A
Zoro #
G716130517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
20.7 in
Width
1.7 in
Rack Height
1U
Height
1.7 in
Screen Size
17.3 in

Details

Aspect Ratio
16:09
Display Screen Type
LCD
Device Type
LCD Rack Console
DisplayPort
Yes
HDMI
Yes
Frequency
50 Hz, 60 Hz
KVM Switch
Yes
Input Voltage
230 V AC, 120 V AC
Item
LCD Rack Console
Screen Resolution
1920 x 1080
Keyboard
Yes
Number of USB Ports
3
Screen Mode
Full HD
Platform Supported
Sun, PC, Linux
Minimum Operating Temperature
32°F (0°C)
Number of VGA Ports
2
Number of HDMI Ports
2
Pointing Device Type
Mouse, TouchPad
Input Voltage Range
100 VAC to 240 VAC
VGA
Yes
Maximum Operating Temperature
104°F (40°C)
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.