Zoro Homepage

BLACK BOX KVM MATRIX SWITCH - 16-PORT, 1G, (1) CATX, 1RU NON-CANCELABLE/NON-RETURNABLE

  • Mfr # ACXC16-1G

  • Zoro # G321703335


product price: $7,599.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rack-mountable
Frequency
60 Hz, 50 Hz
Maximum Operating Distance
459.32 ft
Environmentally Friendly
Yes
Number of Computers Supported
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACXC16-1G
Zoro #
G321703335
UPC #
730143316552
Country of Origin
Malaysia

Dimensions

Width
17.4 in
Height
1.8 in
Rack Height
1U
Depth
17.7 in

Details

Mount Type
Rack-mountable
Frequency
60 Hz, 50 Hz
Maximum Operating Distance
459.32 ft
Item
KVM Switchbox
Environmentally Friendly
Yes
Number of Computers Supported
16
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
Input Voltage Range
100V AC to 240V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.