Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Kvm Over Ip Matrix

  • Mfr # ACR1020A-R

  • Zoro # G9350305


product price: $2,727.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Max. Resolution
1920 x 1080
Graphic Mode
Full HD
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR1020A-R
Zoro #
G9350305
UPC #
-
Country of Origin
Unknown

Dimensions

Receiver Height
1.76 in
Receiver Depth
4.80 in
Receiver Width
7.92 in

Details

Item
KVM Extender Receiver
Standards
TAA Compliant
Features
Environmentally Friendly
Max. Resolution
1920 x 1080
Graphic Mode
Full HD
Number of Network (RJ-45) Ports
2
Max. Operating Distance
330 ft
Connectivity Technology
Wired
Network (RJ-45)
Yes
Device Type
KVM Extender
USB
Yes
Microphone
Yes
DVI
Yes
Number of USB Ports
4
Headphone
Yes
Number of Local Users Supported
2
Number of DVI Ports
2
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.