Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX KVM-OVER-IP RECEIVER - DUAL-MONITOR, DIS

  • Mfr # EMD2002PE-DP-R

  • Zoro # G121708462


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Receiver Height
1.30 in
Input Voltage Range
100-240 VAC
Receiver Width
7.62 in
Frequency
60 Hz, 50 Hz
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD2002PE-DP-R
Zoro #
G121708462
UPC #
-
Country of Origin
Poland

Dimensions

Receiver Height
1.30 in
Receiver Width
7.62 in
Receiver Depth
5.81 in

Details

Input Voltage Range
100-240 VAC
Frequency
60 Hz, 50 Hz
Number of Network (RJ-45) Ports
1
Max. Resolution
1920 x 1200
Number of USB Ports
5
Device Type
KVM Extender
Network (RJ-45)
Yes
Mount Type
Rack-mountable
Connectivity Technology
Wired
Item
KVM Extender Receiver
Power Plug Type
IEC 320-C14
Data Link Protocols
TCP/IP
Platform Supported
Linux, Mac, Windows
DisplayPort
Yes
Host Interface
DisplayPort
USB
Yes
Graphic Mode
WUXGA
Maximum Operating Distance
328.08 ft
Input Voltage
240 V AC, 100 V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.