
BLACK BOX KVM-over-IP Receiver - Dual-Monitor, DisplayPort, USB 2.0, Audio, RJ45
Mfr # EMD2002SE-DP-R
Zoro # G616424471
product price:Â $1,329.99
/ea
Free Shipping & Returns
Key Features
Data Link Protocols
TCP/IP
Mount Type
Rack-mountable
Device Type
KVM Extender
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMD2002SE-DP-R
Zoro #
G616424471
UPC #
-
Country of Origin
Ireland
Dimensions
Receiver Width
5.39 in
Receiver Depth
6.07 in
Receiver Height
1.34 in
Details
Data Link Protocols
TCP/IP
Mount Type
Rack-mountable
Device Type
KVM Extender
Item
KVM Extender Receiver
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Input Voltage
100 V AC, 240 V AC
Maximum Operating Distance
328.08 ft
Host Interface
DisplayPort
Number of USB Ports
5
Frequency
50 Hz, 60 Hz
Power Plug Type
IEC 320-C14
Connectivity Technology
Wired
Graphic Mode
WUXGA
Input Voltage Range
100-240 VAC
Platform Supported
Linux, Mac, Windows
Max. Resolution
1920 x 1200
DisplayPort
Yes
USB
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.