BLACK BOX KVM Switch, NIAP 4.0 Certified - 2-Port, Single-Monitor, DisplayPort

  • Mfr # KVS4-1002V

  • Zoro # G421708407


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
104°F (40°C)
USB 2.0
Yes
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, NIAP 4.0 Certified - 2-Port, Single-Monitor, DisplayPort, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVS4-1002V
Zoro #
G421708407
UPC #
-
Country of Origin
United States

Dimensions

Width
8.8 in
Height
2.6 in
Depth
6.7 in

Details

Maximum Operating Temperature
104°F (40°C)
USB 2.0
Yes
Item
KVM Switchbox
USB Standard
USB 2.0
Package Contents
Secure KVM Switch, NIAP 4.0 Certified - 2-Port, Single-Monitor, DisplayPort, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Max. Resolution
3840 x 2160
USB
Yes
Number of DisplayPorts
3
Number of USB Ports
4
Number of Computers Supported
8
Standards
NIAP 4.0 Certified
Minimum Operating Temperature
32°F (0°C)
Input Current
3 A
Maximum Operating Distance
20 ft
Graphic Mode
4K
Features
Tamper Proof, Intrusion Detection
Input Voltage Range
12V DC
Connectivity Technology
Wired
DisplayPort
Yes
Device Type
Secure KVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.