BLACK BOX KVM Switch, NIAP 4.0 Certified - 4-Port, Single-Monitor, FlexPort HDMI/DisplayPort, CAC

  • Mfr # KVS4-1004HVX

  • Zoro # G716424371


product price:  $1,359.99
/ea
Free Shipping & Returns

Key Features

Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Single-Monitor, FlexPort HDMI/DisplayPort, CAC, 1 x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1 x Set of 4 rubber feet (already be attached), 1 x Quick Start Guide
Features
Intrusion Detection, Tamper Proof
Height
1.8 in
Number of Computers Supported
4
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVS4-1004HVX
Zoro #
G716424371
UPC #
-
Country of Origin
Japan

Dimensions

Height
1.8 in
Width
12.6 in
Depth
6.7 in

Details

Item
KVM Switchbox
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Single-Monitor, FlexPort HDMI/DisplayPort, CAC, 1 x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1 x Set of 4 rubber feet (already be attached), 1 x Quick Start Guide
Features
Intrusion Detection, Tamper Proof
Number of Computers Supported
4
Number of Local Users Supported
1
Input Voltage Range
12V DC
Input Current
3 A
USB 2.0
Yes
Standards
NIAP 4.0 Certified
Number of DisplayPorts
5
Max. Resolution
3840 x 2160
DisplayPort
Yes
USB Standard
USB 2.0
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
11
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Number of HDMI Ports
5
HDMI
Yes
Device Type
Secure KVM
Graphic Mode
4K

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.