
BLACK BOX KVM Switch, NIAP 4.0 Certified - 8-Port, Dual-Monitor, DVI-I, CAC
Mfr # KVS4-2008DX
Zoro # G816424325
product price: $2,849.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
2560 x 1600
Connectivity Technology
Wired
Depth
8.7 in
DVI
Yes
USB 2.0
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVS4-2008DX
Zoro #
G816424325
UPC #
-
Country of Origin
Japan
Dimensions
Depth
8.7 in
Width
17 in
Height
2.7 in
Details
Max. Resolution
2560 x 1600
Connectivity Technology
Wired
DVI
Yes
USB 2.0
Yes
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
19
Input Voltage Range
12V DC
Package Contents
KVM Switch, NIAP 4.0 Certified - 8-Port, Dual-Monitor, DVI-I, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Maximum Operating Temperature
104°F (40°C)
Maximum Operating Distance
20 ft
USB Standard
USB 2.0
Number of Computers Supported
4
Standards
NIAP 4.0 Certified
Device Type
Secure KVM
Features
Intrusion Detection, Tamper Proof
Number of DVI Ports
18
USB
Yes
Graphic Mode
4K
Item
KVM Switchbox
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.