
BLACK BOX KVM Switch, NIAP 4.0 Certified - 8-Port, Single-Monitor, DisplayPort
Mfr # KVS4-1008V
Zoro # G916424539
product price: $2,699.99
/ea
Free Shipping & Returns
Key Features
Depth
8.7 in
USB 2.0
Yes
USB
Yes
Graphic Mode
4K
Features
Intrusion Detection, Tamper Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVS4-1008V
Zoro #
G916424539
UPC #
-
Country of Origin
United States
Dimensions
Depth
8.7 in
Width
17 in
Height
1.8 in
Details
Item
KVM Switchbox
USB 2.0
Yes
USB
Yes
Graphic Mode
4K
Features
Intrusion Detection, Tamper Proof
USB Standard
USB 2.0
Number of USB Ports
10
Input Current
3 A
Input Voltage Range
12V DC
Number of Computers Supported
8
Standards
NIAP 4.0 Certified
Minimum Operating Temperature
32°F (0°C)
Max. Resolution
3840 x 2160
DisplayPort
Yes
Device Type
Secure KVM
Maximum Operating Distance
20 ft
Number of DisplayPorts
9
Package Contents
KVM Switch, NIAP 4.0 Certified - 8-Port, Single-Monitor, DisplayPort, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guid
Maximum Operating Temperature
104°F (40°C)
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.