Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX KVM User Cable - DB25, VGA, USB, 1-ft. 0.3-m

  • Mfr # EHNUSB-0001

  • Zoro # G816450485


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1 ft
Cable Type
USB
Compatible With
ServSwitch, ServSwitch Ultra, ServSwitch Multi Video, ServSwitch Ultra Multi Video, ServSwitch Affinity, Matrix ServSwitch and Multiplatform Matrix ServSwitch KVM Switches
Connector on Second End Details
1 x 15-pin HD-15 - Female, 2 x USB Type A
Connector on First End Details
1 x 25-pin DB-25 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHNUSB-0001
Zoro #
G816450485
UPC #
822088000000
Country of Origin
United States

Dimensions

Cable Length
1 ft

Details

Item
KVM Cable
Cable Type
USB
Compatible With
ServSwitch, ServSwitch Ultra, ServSwitch Multi Video, ServSwitch Ultra Multi Video, ServSwitch Affinity, Matrix ServSwitch and Multiplatform Matrix ServSwitch KVM Switches
Connector on Second End Details
1 x 15-pin HD-15 - Female, 2 x USB Type A
Connector on First End Details
1 x 25-pin DB-25 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.