
BLACK BOX KVX 200SER DPFIBEXTNDR DH TX+RX LFP442
Mfr # KVXLCDPF-200-SFPBN3
Zoro # G915658492
product price: $1,879.99
/ea
Free Shipping & Returns
Key Features
Package Contents
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, AU & UK Plug types), (1) or (2) DisplayPort Cables 1.2m (4 ft.), (1) USB Type A To B Cable, Male/Male 1.8m (6 ft.), (1) 3.5-mm Dual Audio/Mic Cable, Male/Male 1.8m (6 ft.), (2) Deskmounting Brackets (with Screws)
Host Interface
DisplayPort
USB
Yes
Device Type
KVM Extender
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVXLCDPF-200-SFPBN3
Zoro #
G915658492
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Package Contents
(1) Transmitter, (1) Receiver, (2) 5V, 2A Power Supplies (includes US, EU, AU & UK Plug types), (1) or (2) DisplayPort Cables 1.2m (4 ft.), (1) USB Type A To B Cable, Male/Male 1.8m (6 ft.), (1) 3.5-mm Dual Audio/Mic Cable, Male/Male 1.8m (6 ft.), (2) Deskmounting Brackets (with Screws)
Host Interface
DisplayPort
USB
Yes
Item
KVM Extender
Device Type
KVM Extender
Mount Type
Desktop
Maximum Operating Distance
65616.80 ft
Max. Resolution
3840 x 2160
Input Voltage
5 V DC
Connectivity Technology
Wired
Number of USB Ports
5
Graphic Mode
4K
DisplayPort
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.