Shop BLACK BOX
See all product information
Create Account
Black Box Media Converter Chassis
- Mfr # LHGC-RACK
- Zoro # G9600939
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Chassis; (2) Power Supplies (1) LHGC-RACK-PS-L and (1) LHGC-RACK-PS-R; (14) Carrier Pieces
Voltage
Input: 100 to 260V AC; Output: 5V DC
Features
Compliant to EN62368; 14-slot chassis for LHC21X and LGC21X media converters; Easy setup, management and maintenance; Supports hot-swap converter modules Works with a wide range of voltage; Includes dual redundant hot-swappable power supplies
Standards
CE Approval
Operating Temperature
32 to 122°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHGC-RACK
- Zoro #
- G9600939
- UPC #
- 822088130970
- Country of Origin
- Unknown
- Item
- Media Converter Chassis
- Includes
- (1) Chassis; (2) Power Supplies (1) LHGC-RACK-PS-L and (1) LHGC-RACK-PS-R; (14) Carrier Pieces
- Voltage
- Input: 100 to 260V AC; Output: 5V DC
- Features
- Compliant to EN62368; 14-slot chassis for LHC21X and LGC21X media converters; Easy setup, management and maintenance; Supports hot-swap converter modules Works with a wide range of voltage; Includes dual redundant hot-swappable power supplies
- Standards
- CE Approval
- Operating Temperature
- 32 to 122°F
- Power Consumption
- 60 W
- Amperage
- 12 A
Dimensions
- Dimensions
- 3.5 in x 19.1 in x 9.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.