Black Box Media Converter, Component/Composite to HDMI
- Mfr # AVSC-VIDEO-HDMI
- Zoro # G0524740
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Standards
CE2, WEEE, UL
Voltage
Input: 100 to 240V AC; Output: 5V DC
User Controls
(3) Push buttons
Dimensions
1.1 in x 4.5 in x 3.3 in
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVSC-VIDEO-HDMI
- Zoro #
- G0524740
- UPC #
- 822088079484
- Country of Origin
- Unknown
- Item
- Component/Composite-to-HDMI Scaler and Converter
- Standards
- CE2, WEEE, UL
- Voltage
- Input: 100 to 240V AC; Output: 5V DC
- User Controls
- (3) Push buttons
- Frequency
- 50/60 Hz
- Maximum Altitude
- 10,000 ft
- Amperage
- Input: 1.5 A; Output: 2 A
- Connectors
- (1) Screw Lock Barrel Power Connector; (1) USB Mini for Power and FW Upgrades; Input: (3) component Video (one is used for composite); (2) 3.5-mm L/R Audio; (1) SPDIF Audio; Output: (1) HDMI Video
- Storage Temperature
- -40 to 158°F
- Humidity
- 10 to 90%, Noncondensing
- Operating Temperature
- 32 to 122°F
Dimensions
- Dimensions
- 1.1 in x 4.5 in x 3.3 in
Description
Black Box Component/Composite-to-HDMI Scaler and Converter with Audio - Functions: Video Conversion, Video Scaling, Audio Embedding - USB - 1920 x 1080 - 1 - PC - Wall Mountable - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.