Black Box Media Converter, Ethernet to Multimode Fiber SC, 10/100/1000 Mbps
- Mfr # LPS500A-MM-SC-R3
- Zoro # G416432928
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Management
Number of Ports
2
Frequency
63 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPS500A-MM-SC-R3
- Zoro #
- G416432928
- UPC #
- 822088000000
- Country of Origin
- Japan
- For Use With
- Network Management
- Item
- Transceiver/Media Converter
- Number of Ports
- 2
- Frequency
- 63 Hz
Description
Gigabit Ethernet 1000-Mbps PoE Media Converter - 10/100/1000-Mbps Copper to 1000-Mbps Multimode Fiber, 850nm, 0.3km, SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.