Zoro Homepage

BLACK BOX, Network AV Encoder

  • Mfr # MCX-S7-ENC

  • Zoro # G9839675


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Features
Analog audio
Dimensions
0.98 in x 6.3 in x 6.99 in
Resolution
up to 2560x1440 @ 60 Hz, 3840x2160 @ 60 Hz (4:4:4), and 3840x2160 @ 60 Hz (4:2:0 10-bit HDR), details in Support Input
IR Input
3.5 mm Jack Connector
Audio Channels In
LPCM, 2.0/5.1/7.1 @ 44.1/48/96/192 kHz, Dolby TrueHD up to 7.1 192 kHz, DTS-HD Master up to 7.1 192 kHz, DolbyDigital AC-3, DTS v1, unbalanced stereo audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX-S7-ENC
Zoro #
G9839675
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
0.98 in x 6.3 in x 6.99 in
Network Bandwidth
10-GbE Copper

Details

Item
Network AV Encoder
Features
Analog audio
Resolution
up to 2560x1440 @ 60 Hz, 3840x2160 @ 60 Hz (4:4:4), and 3840x2160 @ 60 Hz (4:2:0 10-bit HDR), details in Support Input
IR Input
3.5 mm Jack Connector
Audio Channels In
LPCM, 2.0/5.1/7.1 @ 44.1/48/96/192 kHz, Dolby TrueHD up to 7.1 192 kHz, DTS-HD Master up to 7.1 192 kHz, DolbyDigital AC-3, DTS v1, unbalanced stereo audio
Audio Channels Out
2-Ch PCM, LPCM, 2.0/5.1/7.1 @ 44.1/48/96/192 kHz, Dolby TrueHD up to 7.1 192 kHz, DTS-HD Master up to 7.1 192 kHz, DolbyDigital AC-3, DTS v1, unbalanced stereo audio
Connector Type
Video Input: (1) HDMI 2.0; Video Output: (1) RJ45 10GBASE-T; Audio Input: (1) HDMI; (1) 3.5-mm Jack; Audio Output: None
Video Matrix Switching
Yes
HDMI Clock Rate
594 MHz
Input Connectivity
HDMI 2.0
Source to Screen Latency
0.3 ms 1080p / 0.6 ms 4K @ 60 Hz
Video Matrix Switch Time
Less than 100 ms
Compression
Uncompressed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.