Zoro Homepage
This item is Discontinued.
Black Box Black Box Network Services C6EZ-BOOT-YL EZ-RJ45 CAT6 Strain-Relief Boot; Yellow C6EZ-BOOT-YL

Black Box Network Services C6EZ-BOOT-YL EZ-RJ45 CAT6 Strain-Relief Boot; Yellow (Discontinued)

  • Mfr # C6EZ-BOOT-YL
  • Zoro # G703932179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6EZ-BOOT-YL
Zoro #
G703932179
UPC #
-
Country of Origin
China

Description

Features
  • EZ-RJ45 CAT6 Strain-Relief Boot
  • Designed specifically to be crimped with the EZ-RJ45 CAT6 Modular Plugs
  • Finished terminations have the look and strength of commercially molded plugs
  • Maintains proper bend radius, especially on stranded cable
  • Once crimped, the strain-relief boot becomes an integral part of the connector and will not pull off
  • Achieve peak performance. Once crimped, the primary strain relief relaxes slightly to decrease cable pair compression
  • Snag-proof design makes plugging/unplugging much easier
  • UL ?listed and RoHS compliant
Specifications
  • Color: Yellow
  • Approval: RoHS, UL
  • Cable Outer Diameter: 0.235" (5.96 mm) maximum
  • Material: Rubber
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.