Zoro Homepage
This item is Discontinued.
Black Box Black Box Network Services VX-1001-TX VX1000 Series HDMI & USB Transmitter VX-1001-TX

Black Box Network Services VX-1001-TX VX1000 Series HDMI & USB Transmitter (Discontinued)

  • Mfr # VX-1001-TX
  • Zoro # G703932070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-1001-TX
Zoro #
G703932070
UPC #
-
Country of Origin
China

Description

Features
  • Supports up to 4K resolutions
  • HDBaseT for the most reliable connection and highest video quality
  • True 48V PoH powering only requires a single power supply
  • USB support for keyboard and mouse
  • Automatic HDMI EDID management
  • HDCP 2.2 compliance
  • RS-232 and Ethernet passthrough
  • All connections on the same side of device
  • Works with 4 x 1 and 8 x 2 Presentation Switchers
Specifications
  • Approvals: CE, FCC, RoHS
  • Input: 1 HDMI IN
  • Input Signal Type: HDMI: HDMI1.4 with HDCP 2.2 pass through
  • Input/Output Resolution Support: 480i, 480p, 576i, 576p, 720P, 1080i, 1080p, 3840 x 2160@24/25/30/50/60Hz
  • Input Video Level: 0.5-1.0 V p-p
  • Maximum Pixel Clock: 297 MHz
  • Output: 1 x HDBaseT OUT
  • Output Signal Type: HDBaseT
  • Video Impedence: 100 O
  • Operating Temperature: 32°F to 113°F
  • Storage Temperature: -4°F to 158°F
  • Power Supply: DC12V/1.5 Amp
  • Power Consumption: 1080p@60Hz: 13.08W maximum
  • Dimension: 0.98" H x 8.66" W x 3.67" D3840 x 2160@60Hz: 13.2W maximum
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.