Zoro Homepage

BLACK BOX NIAP4 SECURE KVM SWITCH, 2 PORT DUAL HEAD DP, CAC, IF OUTSIDE TAPE IS BROKEN, UN

  • Mfr # KVS4-2002VX

  • Zoro # G210542540


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Number of DisplayPorts
6
Device Type
Secure Desktop KVM
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-2002VX
Zoro #
G210542540
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in
Width
8.8 in
Depth
6.7 in

Details

Item
KVM Switchbox
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Number of DisplayPorts
6
Device Type
Secure Desktop KVM
Number of Local Users Supported
1
USB
Yes
Number of USB Ports
7
DisplayPort
Yes
Number of Remote Users Supported
1
Mounting
Desktop
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guid
USB 2.0
Yes
Graphics Mode
4K
USB Standard
USB 2.0
Connectivity Technology
Wired
Max. Resolution
3840 x 2160
Input Voltage Range
12 VDC
Package Contents
KVM Switch, NIAP 4.0 Certified - 2-Port, Dual-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guid
Input Current
3 A
Features
Tamper Proof, Intrusion Detection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.