
BLACK BOX NIAP4 SECURE KVM SWITCH, 2 PORT DUAL HEAD HDMI/DP COMBO, CAC, NON-CANCELABLE, NO
Mfr # KVS4-2002HVX
Zoro # G810543701
product price: $1,192.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
100 to 240V AC
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
TAA Compliant
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-2002HVX
Zoro #
G810543701
UPC #
-
Country of Origin
United States
Details
Item
KVM Switchbox
Input Voltage
100 to 240V AC
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
TAA Compliant
USB
Yes
Number of DisplayPorts
6
DisplayPort
Yes
USB 2.0
Yes
Number of Local Users Supported
1
Mounting
Desktop
Number of USB Ports
7
USB Standard
USB 2.0
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Graphics Mode
4K
Device Type
Secure Desktop KVM
Number of Remote Users Supported
1
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.