Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX NIAP4 SECURE KVM SWITCH, 4 PORT KM W/CAC, NON-CANCELABLE, NON-RETURNABLE

  • Mfr # KVS4-1004KX

  • Zoro # G810542414


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
USB 2.0
Yes
Includes
1x Secure KM Switch, 1x12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-1004KX
Zoro #
G810542414
UPC #
-
Country of Origin
United States

Dimensions

Width
12.6 in
Height
1.8 in
Depth
6.7 in

Details

Item
KM Switchbox
Input Voltage
100 to 240V
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
USB 2.0
Yes
Includes
1x Secure KM Switch, 1x12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Connectivity Technology
Wired
Features
Anti-tamper Switch, Intrusion Detection
Number of Local Users Supported
1
Input Current
3 A
USB
Yes
Operating Temp. Range
32°F (0°C) to 104°F (40°C)
USB Standard
USB 2.0
Device Type
Secure KM
Number of USB Ports
11
Input Voltage Range
100-240V
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Package Contents
KM Switch, NIAP 4.0 Certified - 4-Port, CAC , 1x12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.