Zoro Homepage

BLACK BOX NIAP4 SECURE KVM SWITCH, 4 PORT QUAD HEAD DP, CAC, IF OUTSIDE TAPE IS BROKEN, UNI

  • Mfr # KVS4-4004VX

  • Zoro # G721706172


product price: $3,649.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Quad-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
USB
Yes
Number of Computers Supported
8
Standards
NIAP 4.0 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-4004VX
Zoro #
G721706172
UPC #
766907018196
Country of Origin
China

Dimensions

Depth
6.7 in
Width
12.6 in
Height
1.8 in

Details

DisplayPort
Yes
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Quad-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Item
KVM Switchbox
USB
Yes
Number of Computers Supported
8
Standards
NIAP 4.0 Certified
USB Standard
USB 2.0
Graphic Mode
4K
Maximum Operating Distance
20 ft
Input Voltage Range
12V DC
Features
Tamper Proof, Intrusion Detection
Connectivity Technology
Wired
Device Type
Secure KVM
Input Current
3 A
Maximum Operating Temperature
104°F (40°C)
Number of DisplayPorts
4
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
11
Max. Resolution
3840 x 2160
USB 2.0
Yes

Description

T CANNOT BE RETURNED FOR CREDIT.45 DAY RETURN POLICY IF TAPE IS NOT BROKEN NON-C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.