Zoro Homepage

BLACK BOX NIAP4 SECURE KVM SWITCH, 4 PORT SINGLE HEAD DP W/MST IF OUTSIDE TAPE IS BROKEN

  • Mfr # KVS4-1004VM

  • Zoro # G210542120


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Operating Temp. Range
32°F (0°C) to 104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-1004VM
Zoro #
G210542120
UPC #
-
Country of Origin
United States

Dimensions

Width
12.6 in
Height
1.8 in
Depth
6.7 in

Details

Item
KVM Switchbox
Input Voltage
100 to 240V
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Operating Temp. Range
32°F (0°C) to 104°F (40°C)
Number of HDMI Ports
2
USB
Yes
DisplayPort
Yes
Input Current
3 A
Number of USB Ports
6
Number of Local Users Supported
1
Number of DisplayPorts
4
Features
Tamper Proof
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
HDMI
Yes
Input Voltage Range
100-240V
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Single-Monitor, DisplayPort with MST, HDMI Out, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.