
BLACK BOX NIAP4 SECURE KVM SWITCH, 8 PORT DUAL HEAD DVI IF OUTSIDE TAPE IS BROKEN, UNIT C
Mfr # KVS4-2008D
Zoro # G410542654
product price: $2,887.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Controlled
8
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
Number of Local Users Supported
1
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-2008D
Zoro #
G410542654
UPC #
735816554804
Country of Origin
United States
Dimensions
Depth
8.7 in
Width
17 in
Height
2.7 in
Details
Item
KVM Switchbox
Number of Computers Controlled
8
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
Number of Local Users Supported
1
USB
Yes
Number of USB Ports
10
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
DVI
Yes
Number of DVI Ports
16
Connectivity Technology
Wired
Package Contents
KVM Switch, NIAP 4.0 Certified - 8-Port, Dual-Monitor, DVI-I, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.