
BLACK BOX NIAP4 SECURE KVM SWITCH, DUAL HEAD, 4-PORT, DVI-I, IF OUTSIDE TAPE IS BROKEN, UN
Mfr # KVS4-2004D
Zoro # G210542649
product price: $1,569.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Number of Computers Controlled
2
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-2004D
Zoro #
G210542649
UPC #
-
Country of Origin
United States
Dimensions
Depth
6.7 in
Height
1.8 in
Width
12.6 in
Details
Item
KVM Switchbox
Input Voltage
12V DC
Number of Computers Controlled
2
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Number of USB Ports
6
Number of DVI Ports
10
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
DVI
Yes
Mounting
Desktop
Number of Local Users Supported
4
Connectivity Technology
Wired
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Dual-Monitor, DVI-I, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.