
BLACK BOX NIAP4 SECURE KVM SWITCH, SINGLE HEAD, 4-PORT, DVI-I. IF OUTSIDE TAPE IS BROKEN
Mfr # KVS4-1004D
Zoro # G110544002
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Number of Computers Controlled
4
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-1004D
Zoro #
G110544002
UPC #
822088152279
Country of Origin
United States
Dimensions
Depth
6.7 in
Width
12.6 in
Height
1.8 in
Details
Item
KVM Switchbox
Input Voltage
12V DC
Number of Computers Controlled
4
Max. Resolution
2560 x 1600
Standards
NIAP 4.0 Certified
USB
Yes
Mounting
Desktop
DVI
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
6
Number of DVI Ports
5
Number of Local Users Supported
1
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Single-Monitor, DVI-I, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Connectivity Technology
Wired
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.