
Black Box PoE+ Ethernet Repeater, Gigabit Network Extension, 802.3at Rated
Mfr # LPR1111
Zoro # G9902438
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
56 V DC
Width
1.3 in
Depth
4.8 in
Connector Type
(2) RJ45, including (1) PD and (1) PSE
Standards
CE Approval; FCC Class A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPR1111
Zoro #
G9902438
UPC #
822088142799
Country of Origin
Unknown
Dimensions
Width
1.3 in
Depth
4.8 in
Height
0.8 in
Overall Height
0.8 in
Details
Item
Network Repeater
Input Voltage
56 V DC
Connector Type
(2) RJ45, including (1) PD and (1) PSE
Standards
CE Approval; FCC Class A
Operating Temp. Range
14 to 122°F
Cable Type
CAT5, 5e, 6 UTP or STP cable
Power Consumption
2 W
Input Power
30 W
Humidity
10 to 90%, Noncondensing
Speed
10/100/1000 Mbps
Network Technology
10/100/1000Base-T
Total Number of Network Ports
2
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 6
Number of PoE (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Product Condition
New
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.