Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX PREVENT HACKING AND DATA LEAKAGE IN ENVIRONMENTS WHERE SECURITY IS PARAMOUNT. US

  • Mfr # KVS4-1002HVX

  • Zoro # G622446771


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7 in
DisplayPort
Yes
Features
Tamper Proof
Number of DisplayPorts
3
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-1002HVX
Zoro #
G622446771
UPC #
762047725413
Country of Origin
China

Dimensions

Depth
6.7 in
Height
2.6 in
Width
8.8 in

Details

DisplayPort
Yes
Features
Tamper Proof
Number of DisplayPorts
3
HDMI
Yes
Number of USB Ports
7
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Input Current
3 A
USB
Yes
Max. Resolution
3840 x 2160
Number of HDMI Ports
3
Number of Computers Supported
4
Input Voltage Range
12V DC
Graphic Mode
4K
Number of Local Users Supported
1
Maximum Operating Temperature
104°F (40°C)
Device Type
Secure KVM
Standards
NIAP 4.0 Certified
Package Contents
Secure KVM Switch, NIAP 4.0 Certified - 2-Port, Single-Monitor, FlexPort HDMI/DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
USB 2.0
Yes
Item
KVM Switchbox
USB Standard
USB 2.0

Description

E THIS SECURE KVM SWITCH TO CONTROL KVM OPERATION ON UP TO TWO OR FOUR COMPUTERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.