
Black Box Rack Mount for Video Splitter, KVM Switch
Mfr # AVSP-RMK
Zoro # G2412902
product price: $34.99
/eaKey Features
Width
3.25 in
Depth
11.30 in
Height
2.10 in
Includes
2 x 19" Mounting Ears, 6 x (5 x 6) Screws, 8 x (4 x 8) Screws, 2 x (3 x 8) Screws
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVSP-RMK
Zoro #
G2412902
UPC #
822088056157
Country of Origin
Unknown
Dimensions
Width
3.25 in
Depth
11.30 in
Height
2.10 in
Details
Item
Rack Mount
Includes
2 x 19" Mounting Ears, 6 x (5 x 6) Screws, 8 x (4 x 8) Screws, 2 x (3 x 8) Screws
Green Environmental Attribute
Environmentally Friendly
Compatibility
DVI-D Black Box Splitter:AVSP-DVI1X4, AVSP-HDMI1X4Black Box ServSwitch KVM Switch:KV7024A, KV9604A, KV9614A, KV9624A, KV9704A, KV9004A, KV9104A, KV9204A, KV9304A-R2
Device Supported
KVM Switch, Video Splitter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2 x 19" Mounting Ears, 6 x (5 x 6) Screws, 8 x (4 x 8) Screws, 2 x (3 x 8) Screws
Compatible With
DVI-D Black Box Splitter: AVSP-DVI1X4, AVSP-HDMI1X4; Black Box ServSwitch KVM Switch: KV7024A, KV9604A, KV9614A, KV9624A, KV9704A, KV9004A, KV9104A, KV9204A, KV9304A-R2
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.