Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Rackmount Bracket For 1 Emerald Kvm Over Ip Matrix Switch

  • Mfr # DTX1000-RMK1

  • Zoro # G9845029


product price: $66.39
/ea

Key Features

Compatible With
Black Box EMD2000SE-R, EMD2000SE-T, EMD2002SE-R and EMD2002SE-T
Features
Space Saving Design; Environmentally Friendly
Application
Rack, Screen, Under Table
Color
Black
Includes
(8) Screws.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX1000-RMK1
Zoro #
G9845029
UPC #
-
Country of Origin
Unknown

Details

Item
Rack Mount Bracket
Compatible With
Black Box EMD2000SE-R, EMD2000SE-T, EMD2002SE-R and EMD2002SE-T
Features
Space Saving Design; Environmentally Friendly
Application
Rack, Screen, Under Table
Color
Black
Includes
(8) Screws.
Standards
TAA Compliant
Device Supported
Network Switch
Mount Type
Rack-mountable
Package Contents
Rackmount Bracket for (1) DVI-D Extender, 8 x Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.