
BLACK BOX RACKMOUNT KIT - KVM MANAGER IPATH R2 CONTROLLER, TAA
Mfr # ACR-RMK2
Zoro # G310543942
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Compatible With
KVM Manager iPATH R2 Controller
Standards
TAA Compliant
Includes
Rackmount Kit - KVM Manager iPATH R2 Controller, Thumbscrew, Spacer Hardware
Color
Black
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR-RMK2
Zoro #
G310543942
UPC #
822088153610
Country of Origin
United Kingdom
Dimensions
Rack Width
19 in
Rack Height
1U
Height
4 in
Depth
21.5 in
Width
17 in
Details
Item
Rackmount Kit
Compatible With
KVM Manager iPATH R2 Controller
Standards
TAA Compliant
Includes
Rackmount Kit - KVM Manager iPATH R2 Controller, Thumbscrew, Spacer Hardware
Color
Black
Mounting
Rack-mountable
Application
KVM Switch
Package Contents
Rackmount Kit - KVM Manager iPATH R2 Controller, Thumbscrew, Spacer Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.