Shop BLACK BOX
See all product information
Create Account
Black Box Redundant Power Supply, 60W, External
- Mfr # ACR1000-CPH-PS-R2
- Zoro # G810542476
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Black Box Central Power Hubs: ACR1000-CPH8R-R2 ACR1000-CPH16R-R2
Output Voltage
12 V DC
Output Power
60 W
Depth
13.5 in
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACR1000-CPH-PS-R2
- Zoro #
- G810542476
- UPC #
- 822088151753
- Country of Origin
- United Kingdom
Dimensions
- Depth
- 13.5 in
- Width
- 11.8 in
- Height
- 4.3 in
Details
- Item
- Redundant Power Supply
- Compatibility
- Black Box Central Power Hubs: ACR1000-CPH8R-R2 ACR1000-CPH16R-R2
- Output Voltage
- 12 V DC
- Output Power
- 60 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.