
BLACK BOX SECURE KVM CABLE - EACH END 1 USB, 2 DISPLAYPORT, 1 3.5MM AUDIO, TAA COMPL
Mfr # SKVMCBL-2DP-06TAA
Zoro # G810542490
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Black Box Devices: KVS4-1004HV Secure KVM Switch, KVS4-2004V Secure KVM Switch, KVS4-8001VX Secure KVM Peripheral Defender
Standards
TAA Compliant
Cord Length
6 ft
Connector on Second End Details
(1) USB - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKVMCBL-2DP-06TAA
Zoro #
G810542490
UPC #
822088280309
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft
Details
Item
KVM Cable
Compatible With
Black Box Devices: KVS4-1004HV Secure KVM Switch, KVS4-2004V Secure KVM Switch, KVS4-8001VX Secure KVM Peripheral Defender
Standards
TAA Compliant
Connector on Second End Details
(1) USB - Male
Color
Black
Device Supported
PC
Connector on First End Details
(1) 3.5mm Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.