
BLACK BOX SECURE KVM CABLE - EACH END 1 USB, 2 HDMI, 1 3.5MM AUDIO, TAA COMPLIANT, 6
Mfr # SKVMCBL-2HDMI-06TAA
Zoro # G710542569
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Black Box KVS4-1004HV Secure KVM Switch
Standards
TAA Compliant
Cord Length
6 ft
Connector on Second End Details
1 x USB - Male, 1 x 3.5mm Stereo Audio - Male, 2 x HDMI Digital Audio/Video - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKVMCBL-2HDMI-06TAA
Zoro #
G710542569
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft
Details
Item
KVM Cable
Compatible With
Black Box KVS4-1004HV Secure KVM Switch
Standards
TAA Compliant
Connector on Second End Details
1 x USB - Male, 1 x 3.5mm Stereo Audio - Male, 2 x HDMI Digital Audio/Video - Male
Color
Black
Device Supported
KVM Switch, PC
Connector on First End Details
1 x 3.5mm Stereo Audio - Male, 1 x USB - Male, 2 x HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.