
BLACK BOX SECURE KVM PERIPHERAL DEFENDER - DISPLAYPORT, CAC, TAA IF OUTSIDE TAPE IS NOT BR
Mfr # KVS4-8001VX
Zoro # G310542730
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Number of Computers Controlled
1
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-8001VX
Zoro #
G310542730
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
1 in
Depth
3.8 in
Details
Item
KVM Switchbox
Input Voltage
12V DC
Number of Computers Controlled
1
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Mounting
Desktop
DisplayPort
Yes
Number of DisplayPorts
2
Number of Local Users Supported
1
Number of USB Ports
5
USB
Yes
Includes
1x Secure KVM Isolator Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Connectivity Technology
Wired
Package Contents
Secure KVM Peripheral Defender, NIAP 4.0 Certified - DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.