
BLACK BOX SECURE KVM SWITCH - 2-PORT, SINGLE-MONITOR, DVI-I, TAA IF OUTSIDE TAPE IS NOT BR
Mfr # KVS4-1002D
Zoro # G610544144
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
2560 x 1600
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVS4-1002D
Zoro #
G610544144
UPC #
-
Country of Origin
United States
Dimensions
Height
2.6 in
Width
8.8 in
Depth
6.7 in
Details
Item
KVM Switchbox
Input Voltage
12V DC
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
2560 x 1600
Mounting
Desktop
Number of DVI Ports
3
Number of Local Users Supported
1
Green Environmental Attribute
Environmentally Friendly
DVI
Yes
Number of USB Ports
4
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
USB
Yes
Connectivity Technology
Wired
Environmentally Friendly
Yes
Package Contents
KVM Switch, NIAP 4.0 Certified - 2-Port, Single-Monitor, DVI-I, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.