Zoro Homepage

BLACK BOX SECURE KVM SWITCH - 4-PORT, DUAL-MONITOR, DISPLAYPORT, CAC, TAA

  • Mfr # KVS4-2004VX

  • Zoro # G310542921


product price: $2,242.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
NIAP 4.0 Certified
Graphics Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-2004VX
Zoro #
G310542921
UPC #
822088278559
Country of Origin
United States

Dimensions

Height
2.6 in
Width
12.6 in
Depth
6.7 in

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Standards
NIAP 4.0 Certified
Graphics Mode
4K
Number of DisplayPorts
10
Number of Local Users Supported
4
Max. Operating Distance
20 ft
DisplayPort
Yes
USB
Yes
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
11
Environmentally Friendly
Yes
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Dual-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Features
Intrusion Detection, Tamper Proof
Input Voltage Range
100-240 VAC
Connectivity Technology
Wired
USB Standard
USB 2.0
Device Type
Secure KVM
Input Current
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.