BLACK BOX SECURE KVM SWITCH, NIAP 4.0 CERTIFIED - 4-PORT, DUAL-MONITOR, FLEXPORT HDMI/DISP

  • Mfr # KVS4-2004HV

  • Zoro # G310543683


product price:  $1,436.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVS4-2004HV
Zoro #
G310543683
UPC #
822088152255
Country of Origin
United States

Dimensions

Width
12.6 in
Depth
6.7 in
Height
1.8 in

Details

Item
KVM Switchbox
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
USB
Yes
HDMI
Yes
DisplayPort
Yes
Number of USB Ports
6
Green Environmental Attribute
Environmentally Friendly
Input Voltage Range
12V DC
Device Type
Secure KVM
Minimum Operating Temperature
32°F (0°C)
Number of DisplayPorts
10
Package Contents
KVM Switch, NIAP 4.0 Certified - 4-Port, Dual-Monitor, FlexPort HDMI/DisplayPort, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Connectivity Technology
Wired
Number of Computers Supported
4
Graphic Mode
4K
Features
Tamper Proof, Intrusion Detection
USB Standard
USB 2.0
Maximum Operating Temperature
104°F (40°C)
Number of HDMI Ports
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.