Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Dual-Head, Displayport, 4K, 2-Port

  • Mfr # SS2P-DH-DP-U

  • Zoro # G9591078


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
2
Width
8.8"
Depth
6.7"
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2P-DH-DP-U
Zoro #
G9591078
UPC #
822088131168
Country of Origin
Unknown

Dimensions

Width
8.8"
Depth
6.7"
Height
2.6"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
2
Max. Resolution
3840 x 2160
Number of DisplayPorts
6
Number of Local Users Supported
1
USB
Yes
Input Voltage Range
100V AC to 240V AC
Form Factor
Desktop
DisplayPort
Yes
Number of USB Ports
4

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.