Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Dual-Head, Displayport, 4K, 4-Port

  • Mfr # SS4P-DH-DP-U

  • Zoro # G9590509


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240VAC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4P-DH-DP-U
Zoro #
G9590509
UPC #
686911122422
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
12.6 in
Height
1.8 in

Details

Item
KVM Switchbox
Input Voltage
100 to 240VAC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
Number of USB Ports
6
Number of DisplayPorts
10
USB
Yes
Number of Local Users Supported
1
Mounting
Desktop
Input Current
2A
Number of Computers Supported
4
DisplayPort
Yes
Input Voltage Range
100-240VAC
Package Contents
NIAP 3.0 Secure 4-Port Dual-Head DisplayPort KVM Switch, 1 x 12-VDC Power Supply with US Power Cord, Quick Start Guide
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.