Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Dual-Head, Hdmi, 4K, 2-Port

  • Mfr # SS2P-DH-HDMI-U

  • Zoro # G9582888


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2P-DH-HDMI-U
Zoro #
G9582888
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
12.6 in
Height
1.8 in

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
Features
Environmentally Friendly
Number of Local Users Supported
1
Input Current
2A
HDMI
Yes
Number of USB Ports
5
Number of HDMI Ports
6
Mounting
Desktop
Number of Computers Supported
2
USB
Yes
Environmentally Friendly
Yes
Input Voltage Range
120V AC to 240V AC
Package Contents
NIAP 3.0 Secure 2-Port Dual-Head HDMI KVM Switch, 1 x 12-VDC Power Supply with US Power Cord, Quick Start Guide

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.