Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Single-Head, Dvi-I, Ps/2, 8-Port

  • Mfr # SS8P-SH-DVI-U

  • Zoro # G9585584


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS8P-SH-DVI-U
Zoro #
G9585584
UPC #
-
Country of Origin
Unknown

Details

Item
KVM Switchbox
Input Voltage
120V AC, 230V AC
Standards
TAA Compliant
Max. Resolution
3840 x 2160
Features
Environmentally Friendly
Includes
(1) 12-VDC Power Supply with US Power Cord, Quick Start Guide.
Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
8
Number of USB Ports
10
Input Current
0.125
Mounting
Desktop
DVI
Yes
Number of DVI Ports
9

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.