Zoro Homepage

BLACK BOX Secure Niap 3.0 Kvm Switch - Single-Head, Dvi-I, Ps/2, Cac, 4-Port

  • Mfr # SS4P-SH-DVI-UCAC

  • Zoro # G9583868


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Input Interface: (4) DVI-I; Output Interface: (1) DVI-I; Input: (8) USB Type-B; Output: (2) USB Type-A for KM devices; USB: (4) USB Type-B
Input Voltage
12V DC
Inputs
(2) 3.5mm Female Stereo Connectors
Max. Resolution
3840 x 2160
User Console Interface Video
(1) DVI-I, 29-pin (female)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4P-SH-DVI-UCAC
Zoro #
G9583868
UPC #
686911122255
Country of Origin
Unknown

Dimensions

Output Cable Length
Up to 20 ft
Input Cable Length
Up to 20 ft
Height
1.8 in
Depth
6.7 in
Width
12.6 in

Details

Item
KVM Switchbox
Connector Type
Input Interface: (4) DVI-I; Output Interface: (1) DVI-I; Input: (8) USB Type-B; Output: (2) USB Type-A for KM devices; USB: (4) USB Type-B
Input Voltage
12V DC
Inputs
(2) 3.5mm Female Stereo Connectors
Max. Resolution
3840 x 2160
User Console Interface Video
(1) DVI-I, 29-pin (female)
Storage Temperature
-4 to 140°F
Output Type
(1) 3.5mm Female Stereo Connector
Input Current
3 A
Input Equalization
Automatic
Signal Type
USB 1.1 Keyboard & Mouse only
Operating Temperature
32 to 104°F
User Console Interface USB
(2) USB Type A for keyboard/mouse connections, (1) USB Type A for CAC
User Controls
Front-panel buttons
Emulation
Keyboard, Mouse, Video
Humidity
0 to 80%, Noncondensing
Environmentally Friendly
Yes
DVI
Yes
Number of DVI Ports
5
Number of USB Ports
6
Number of Local Users Supported
1
Mount Type
Desktop
Number of Computers Supported
4
Package Contents
KVM Switchbox with CAC, 1 x 12-VDC Power Supply with US Power Cord, Quick Start Guide
USB
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.