Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX SERVER ACCESS MODULE - VGA, PS/2 WITH AUDIO

  • Mfr # KV1402A

  • Zoro # G422445240


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Compatible With
Black Box: ServSwitch CX, ServSwitch CX Uno, ServSwitch CX with IP
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio
Environmentally Friendly
Yes
Package Contents
1 x Server Access Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV1402A
Zoro #
G422445240
UPC #
822088073475
Country of Origin
United Kingdom

Details

Item
KVM Cable
Standards
CE
Compatible With
Black Box: ServSwitch CX, ServSwitch CX Uno, ServSwitch CX with IP
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio
Environmentally Friendly
Yes
Package Contents
1 x Server Access Module
Connector on First End Details
1 x RJ-45 Network - Female
Device Supported
KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.