
BLACK BOX Servswitch Cx Uno, 8-Port
Mfr # KV0081A
Zoro # G0337070
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Connector Type
(8) RJ45; (1) RJ45 (Female); (1) RS-232 (Male); (2) USB Type-A (Female); (1) HD15 (Female); (1) 3.55-mm Audio Jack F
Input Voltage
100 to 240V AC / 5V DC
Depth
4.7 in
Height
1.7 in
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV0081A
Zoro #
G0337070
UPC #
822088102540
Country of Origin
Unknown
Dimensions
Depth
4.7 in
Height
1.7 in
Width
7.9 in
Rack Height
1U
Details
Item
KVM Switchbox
Connector Type
(8) RJ45; (1) RJ45 (Female); (1) RS-232 (Male); (2) USB Type-A (Female); (1) HD15 (Female); (1) 3.55-mm Audio Jack F
Input Voltage
100 to 240V AC / 5V DC
Standards
CE
Input Current
6 A
Max. Resolution
1920 x 1200
Mount Type
Rack-mountable
Number of USB Ports
2
Number of VGA Ports
1
Number of Local Users Supported
1
Maximum Operating Distance
984.30 ft
Number of Computers Supported
8
Number of Network (RJ-45) Ports
9
Graphic Mode
WUXGA
USB
Yes
Network (RJ-45)
Yes
Package Contents
ServSwitch CX Uno, 8-Port, 1 x Set of Rubber Feet (4 total), 1 x Power Supply, 1 x Serial Upgrade Cable (DB9M to DB9F)
Environmentally Friendly
Yes
VGA
Yes
Serial Port
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.