Zoro Homepage

BLACK BOX Servswitch Dt Basic Ii, 2-Port

  • Mfr # KV7022A

  • Zoro # G0353362


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Max. Resolution
1920 x 1440
PS/2 Port
Yes
Number of Computers Supported
2
Number of PS/2 Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV7022A
Zoro #
G0353362
UPC #
-
Country of Origin
Unknown

Details

Item
KVM Switchbox
Features
Environmentally Friendly
Max. Resolution
1920 x 1440
PS/2 Port
Yes
Number of Computers Supported
2
Number of PS/2 Ports
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.